Zoro Homepage

Adhesive Mount Cylinder Pull 2-1/8" Cutout Anti Rotation Pin 2"x3-3/4"

  • Mfr # 1822-2.630

  • Zoro # G3387826


product price: $70.85
/ea

Key Features

Finish
Satin Stainless Steel
Length
4-3/4 in
Width
3 in
Series
1822
For Use With
Back of House Doors Where Vandalism Could be a Problem
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1822-2.630
Zoro #
G3387826
UPC #
-
Country of Origin
China

Dimensions

Length
4-3/4 in
Width
3 in
Height (In.)
7/8 in

Details

Finish
Satin Stainless Steel
Item
Adhesive Mount Cylinder Pull 2-1/8" Cuto
Series
1822
For Use With
Back of House Doors Where Vandalism Could be a Problem
Includes
Tape
Shape
Round

Description

Adhesive Mount Cylinder Pull 2-1/8 In. Cuto

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.