Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADJUSTABLE DOOR PULL, 18" LENGTH

  • Mfr # AP311E-18S-4-AB.710

  • Zoro # G2120461


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
Finish
Satin
Projection
3 in
Overall Length
18 in
Load Rated (Y/N)
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP311E-18S-4-AB.710
Zoro #
G2120461
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
18 in
Grip Length
18 in
Overall Width
1 1/4 in
Grip Height
18 in
Grip Dia.
1 1/8 in
Screw Size
5/16"-18
Grip Diameter
1 1/4 in

Details

Material
Copper
Finish
Satin
Projection
3 in
Load Rated (Y/N)
N
Hardware
Included
Color
Silver
Mounting Type
Thru-bolt
Mounting Hole Center to Center
12 in
Item
Pull Handle
Inner Mounting Hole Ctr. to Ctr.
12 in
Outer Mounting Hole Ctr. to Ctr.
12 in
Vert. Mounting Hole Ctr. to Ctr.
12 in
Product Type
Pull Handle
Projection Type
Non-Recessed
Handle Shape
Push Bar
For Industry
Commercial, Government, Hospitality, Industrial, Military, Residential, Retail
Folding Type
Fixed
ANSI/BHMA Finish
Sterralloy - Copper Alloy
Number of Mounting Holes
2
Resistance Properties
Antimicrobial
Load Rating
Load Rated
ADA Compliance
ADA Compliant
Includes Hardware
Hardware Included
Grip Shape
Round

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Thru-Bolt, Material Copper, Finish Satin, Mounting Hole Center to Center 12 in, Inner Mounting Hole Ctr. to Ctr. 12 in, Outer Mounting Hole Ctr. to Ctr. 12 in, Vert. Mounting Hole Ctr. to Ctr. 12 in, Projection 3 in, Grip Dia. 1 1/8 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 18 in, Overall Width 1.3 in, Grip Length 18 in, Color Silver, Degree Offset Not Applicable, Grip Height 18 in, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.