Zoro Homepage

ADJUSTABLE DOOR PULL, 30" LENGTH

  • Mfr # AP311E-30S-4.AB.710

  • Zoro # G2120531


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
Finish
Satin
Projection
3 in
Vert. Mounting Hole Ctr. to Ctr.
24 in
Outer Mounting Hole Ctr. to Ctr.
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP311E-30S-4.AB.710
Zoro #
G2120531
UPC #
-
Country of Origin
Mexico

Dimensions

Grip Length
30 in
Screw Size
5/16"-18
Grip Height
30 in
Overall Width
1 1/4 in
Overall Length
30 in
Grip Dia.
1 1/8 in
Grip Diameter
1 1/4 in

Details

Material
Copper
Finish
Satin
Projection
3 in
Vert. Mounting Hole Ctr. to Ctr.
24 in
Outer Mounting Hole Ctr. to Ctr.
24 in
Mounting Type
Thru-bolt
Item
Pull Handle
Load Rated (Y/N)
N
Color
Silver
Mounting Hole Center to Center
24 in
Inner Mounting Hole Ctr. to Ctr.
24 in
Hardware
Included
Product Type
Pull Handle
Projection Type
Non-Recessed
For Industry
Commercial, Government, Hospitality, Industrial, Military, Residential, Retail
Folding Type
Fixed
Resistance Properties
Antimicrobial
ANSI/BHMA Finish
Sterralloy - Copper Alloy
Includes Hardware
Hardware Included
Handle Shape
Push Bar
Number of Mounting Holes
2
Load Rating
Load Rated
Grip Shape
Round
ADA Compliance
ADA Compliant

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Thru-Bolt, Material Copper, Finish Satin, Mounting Hole Center to Center 24 in, Inner Mounting Hole Ctr. to Ctr. 24 in, Outer Mounting Hole Ctr. to Ctr. 24 in, Vert. Mounting Hole Ctr. to Ctr. 24 in, Projection 3 in, Grip Dia. 1 1/8 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 30 in, Overall Width 1.3 in, Grip Length 30 in, Color Silver, Degree Offset Not Applicable, Grip Height 30 in, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.