Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADJUSTABLE DOOR PULL, 42" LENGTH

  • Mfr # AP311E-42S-4-AB.710

  • Zoro # G2120288


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
Finish
Satin
Projection
3 in
Load Rated (Y/N)
N
Mounting Hole Center to Center
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP311E-42S-4-AB.710
Zoro #
G2120288
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
1 1/4 in
Overall Length
42 in
Grip Length
42 in
Grip Height
42 in
Grip Dia.
1 1/8 in
Screw Size
5/16"-18
Grip Diameter
1 1/4 in

Details

Material
Copper
Finish
Satin
Projection
3 in
Load Rated (Y/N)
N
Mounting Hole Center to Center
36 in
Inner Mounting Hole Ctr. to Ctr.
36 in
Hardware
Included
Color
Silver
Outer Mounting Hole Ctr. to Ctr.
36 in
Vert. Mounting Hole Ctr. to Ctr.
36 in
Item
Pull Handle
Mounting Type
Thru-bolt
Product Type
Pull Handle
Grip Shape
Round
Load Rating
Load Rated
Folding Type
Fixed
ADA Compliance
ADA Compliant
ANSI/BHMA Finish
Sterralloy - Copper Alloy
Resistance Properties
Antimicrobial
Number of Mounting Holes
2
For Industry
Commercial, Government, Hospitality, Industrial, Military, Residential, Retail
Projection Type
Non-Recessed
Includes Hardware
Hardware Included
Handle Shape
Push Bar

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Thru-Bolt, Material Copper, Finish Satin, Mounting Hole Center to Center 36 in, Inner Mounting Hole Ctr. to Ctr. 36 in, Outer Mounting Hole Ctr. to Ctr. 36 in, Vert. Mounting Hole Ctr. to Ctr. 36 in, Projection 3 in, Grip Dia. 1 1/8 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 42 in, Overall Width 1.3 in, Grip Length 42 in, Color Silver, Degree Offset Not Applicable, Grip Height 42 in, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.