Zoro Homepage

ASA Strike For Use With 1559W and 1554 Antique Brass

  • Mfr # 1559C.609

  • Zoro # G3390434


product price: $31.69
/ea

Key Features

Strike Type
ASA
Finish
Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1559C.609
Zoro #
G3390434
UPC #
-
Country of Origin
China

Details

Strike Type
ASA
Finish
Antique Brass
Item
ASA Strike For Use w/1559W and 1554 A

Description

ASA Strike For Use w/1559W and 1554 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.