Zoro Homepage
This item is Discontinued.
Trimco Cabinet Pull Satin Stainless Steel 8" 571-8.630

Cabinet Pull Satin Stainless Steel 8" (Discontinued)

  • Mfr # 571-8.630
  • Zoro # G3394808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571-8.630
Zoro #
G3394808
UPC #
-
Country of Origin
China

Details

Item
Cabinet Pull Satin Stainless Steel 8"

Description

Cabinet Pull Satin Stainless Steel 8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.