Concealed Grab Bar Sterose 42" CTC, 42" L, Copper Alloy, Sterose

  • Mfr # 1198-1-42.706CU

  • Zoro # G3413805


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Finish
Sterose
Type
Concealed
Material
Copper Alloy
Standards
ADA Compliant
Dia
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1198-1-42.706CU
Zoro #
G3413805
UPC #
-
Country of Origin
China

Dimensions

Length
42"
Bar Length
42"

Details

Finish
Sterose
Type
Concealed
Material
Copper Alloy
Standards
ADA Compliant
Dia
1-1/4"
Item
Grab Bar Sterose 42" CTC
Features
Healthy Hardware Products Manufactured with Bactericidal Copper Alloy Touch Surfaces

Description

Grab Bar Sterose 42 In. CTC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.