Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Alloy, Grab Bar, Satin

  • Mfr # 1198-1-12.710CU

  • Zoro # G2120373


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Material
Copper Alloy
Color
Silver
Mounting Type
Surface Mount
Features
Concealed Mounting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1198-1-12.710CU
Zoro #
G2120373
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#10 x 1-1/4 in
Grip Thickness
1 1/4 in
Diameter
1-1/4"
Grip Length
12 in
Overall Width
3 in
Grip Height
12 in
Overall Length
15 in
Grip Dia.
1 1/4 in
Bar Length
12 in
Bar Diameter
1 1/4 in
Mounting Flange Diameter
3 in

Details

Finish
Satin
Material
Copper Alloy
Color
Silver
Mounting Type
Surface Mount
Item
Grab Bar
Features
Concealed Mounting
Inner Mounting Hole Ctr. to Ctr.
12 in
Outer Mounting Hole Ctr. to Ctr.
12 in
Load Rated (Y/N)
N
Projection
2 3/4 in
Hardware
Included
Degree Offset
0 Degrees
Vert. Mounting Hole Ctr. to Ctr.
12 in
Degree of Bar Angle
0 Degrees
ADA Compliant
Yes
Center to Center Hole Distance
12 in
Includes Mounting Hardware
Yes
Bar Material
Copper Alloy

Description

Wall Grab Bar, Product Type Wall Mounted Grab Bar, Bar Material Copper Alloy, Finish Satin, Bar Diameter 1 1/4 in, Bar Length 12 in, Overall Length 15 in, ADA Compliant ADA Compliant, Degree of Bar Angle 0 Degrees , Center to Center Hole Distance 12 in, Includes Mounting Hardware Yes, Color Silver, Features Concealed Mounting, Mounting Flange Diameter 3 in, Projection 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.