Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Alloy, Grab Bar, Satin

  • Mfr # 1198-1-18.710CU

  • Zoro # G2120498


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Material
Copper Alloy
Color
Silver
Mounting Type
Surface Mount
Features
Concealed Mounting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1198-1-18.710CU
Zoro #
G2120498
UPC #
-
Country of Origin
United States

Dimensions

Grip Dia.
1 1/4 in
Grip Thickness
1 1/4 in
Overall Length
21 in
Overall Width
3 in
Screw Size
#10 x 1-1/4 in
Grip Height
18 in
Diameter
1-1/4"
Grip Length
18 in
Bar Length
18 in
Bar Diameter
1 1/4 in
Mounting Flange Diameter
3 in

Details

Finish
Satin
Material
Copper Alloy
Color
Silver
Mounting Type
Surface Mount
Item
Grab Bar
Features
Concealed Mounting
Projection
2 3/4 in
Hardware
Included
Degree Offset
0 Degrees
Inner Mounting Hole Ctr. to Ctr.
18 in
Vert. Mounting Hole Ctr. to Ctr.
18 in
Outer Mounting Hole Ctr. to Ctr.
18 in
Load Rated (Y/N)
N
Degree of Bar Angle
0 Degrees
Center to Center Hole Distance
18 in
Includes Mounting Hardware
Yes
ADA Compliant
Yes
Bar Material
Copper Alloy

Description

Wall Grab Bar, Product Type Wall Mounted Grab Bar, Bar Material Copper Alloy, Finish Satin, Bar Diameter 1 1/4 in, Bar Length 18 in, Overall Length 21 in, ADA Compliant ADA Compliant, Degree of Bar Angle 0 Degrees , Center to Center Hole Distance 18 in, Includes Mounting Hardware Yes, Color Silver, Features Concealed Mounting, Mounting Flange Diameter 3 in, Projection 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.