Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Alloy, Grab Bar, Satin

  • Mfr # 1198-1-30.710CU

  • Zoro # G2120358


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Material
Copper Alloy
Color
Silver
Mounting Type
Surface Mount
Features
Concealed Mounting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1198-1-30.710CU
Zoro #
G2120358
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Grip Dia.
1 1/4 in
Overall Length
33 in
Grip Height
30 in
Diameter
1-1/4"
Grip Length
30 in
Screw Size
#10 x 1-1/4 in
Grip Thickness
1 1/4 in
Bar Diameter
1 1/4 in
Bar Length
30 in
Mounting Flange Diameter
3 in

Details

Finish
Satin
Material
Copper Alloy
Color
Silver
Mounting Type
Surface Mount
Item
Grab Bar
Features
Concealed Mounting
Load Rated (Y/N)
N
Inner Mounting Hole Ctr. to Ctr.
30 in
Outer Mounting Hole Ctr. to Ctr.
30 in
Degree Offset
0 Degrees
Vert. Mounting Hole Ctr. to Ctr.
30 in
Hardware
Included
Projection
2 3/4 in
Bar Material
Copper Alloy
Degree of Bar Angle
0 Degrees
Includes Mounting Hardware
Yes
Center to Center Hole Distance
30 in
ADA Compliant
Yes

Description

Grab Bar, Product Type Wall Mounted Grab Bar, Bar Material Copper Alloy, Finish Satin, Bar Diameter 1 1/4 in, Bar Length 30 in, Overall Length 33 in, ADA Compliant ADA Compliant, Degree of Bar Angle 0 Degrees , Center to Center Hole Distance 30 in, Includes Mounting Hardware Yes, Color Silver, Features Concealed Mounting, Mounting Flange Diameter 3 in, Projection 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.