Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Alloy, Grab Bar, Satin

  • Mfr # 1198-1-36.710CU

  • Zoro # G2120330


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Material
Copper Alloy
Color
Silver
Mounting Type
Surface Mount
Features
Concealed Mounting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1198-1-36.710CU
Zoro #
G2120330
UPC #
-
Country of Origin
United States

Dimensions

Grip Height
36 in
Grip Dia.
1 1/4 in
Diameter
1-1/4"
Overall Length
39 in
Grip Thickness
1 1/4 in
Overall Width
3 in
Grip Length
36 in
Screw Size
#10 x 1-1/4 in
Bar Diameter
1 1/4 in
Mounting Flange Diameter
3 in
Bar Length
36 in

Details

Finish
Satin
Material
Copper Alloy
Color
Silver
Mounting Type
Surface Mount
Item
Grab Bar
Features
Concealed Mounting
Inner Mounting Hole Ctr. to Ctr.
36 in
Load Rated (Y/N)
N
Hardware
Included
Degree Offset
0 Degrees
Projection
2 3/4 in
Vert. Mounting Hole Ctr. to Ctr.
36 in
Outer Mounting Hole Ctr. to Ctr.
36 in
Includes Mounting Hardware
Yes
ADA Compliant
Yes
Degree of Bar Angle
0 Degrees
Bar Material
Copper Alloy
Center to Center Hole Distance
36 in

Description

Wall Grab Bar, Product Type Wall Mounted Grab Bar, Bar Material Copper Alloy, Finish Satin, Bar Diameter 1 1/4 in, Bar Length 36 in, Overall Length 39 in, ADA Compliant ADA Compliant, Degree of Bar Angle 0 Degrees , Center to Center Hole Distance 36 in, Includes Mounting Hardware Yes, Color Silver, Features Concealed Mounting, Mounting Flange Diameter 3 in, Projection 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.