Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Alloy, Grab Bar, Satin

  • Mfr # 1198-1-48.710CU

  • Zoro # G2120653


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Material
Copper Alloy
Color
Silver
Mounting Type
Surface Mount
Features
Concealed Mounting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1198-1-48.710CU
Zoro #
G2120653
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#10 x 1-1/4 in
Overall Width
3 in
Grip Dia.
1 1/4 in
Overall Length
51 in
Grip Length
48 in
Diameter
1-1/4"
Grip Thickness
1 1/4 in
Grip Height
48 in
Bar Length
48 in
Bar Diameter
1 1/4 in
Mounting Flange Diameter
3 in

Details

Finish
Satin
Material
Copper Alloy
Color
Silver
Mounting Type
Surface Mount
Item
Grab Bar
Features
Concealed Mounting
Inner Mounting Hole Ctr. to Ctr.
48 in
Degree Offset
0 Degrees
Outer Mounting Hole Ctr. to Ctr.
48 in
Load Rated (Y/N)
N
Hardware
Included
Vert. Mounting Hole Ctr. to Ctr.
48 in
Projection
2 3/4 in
Center to Center Hole Distance
48 in
Includes Mounting Hardware
Yes
Bar Material
Copper Alloy
ADA Compliant
Yes
Degree of Bar Angle
0 Degrees

Description

Wall Grab Bar, Product Type Wall Mounted Grab Bar, Bar Material Copper Alloy, Finish Satin, Bar Diameter 1 1/4 in, Bar Length 48 in, Overall Length 51 in, ADA Compliant ADA Compliant, Degree of Bar Angle 0 Degrees , Center to Center Hole Distance 48 in, Includes Mounting Hardware Yes, Color Silver, Features Concealed Mounting, Mounting Flange Diameter 3 in, Projection 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.