Zoro Homepage

Cremone Bolt with Knob Up to 90" Satin Bronze

  • Mfr # 3928K.612

  • Zoro # G3399324


product price: $1,673.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3928K.612
Zoro #
G3399324
UPC #
-
Country of Origin
China

Details

Item
Cremone Bolt w/Knob Up to 90" Satin B
Finish
Satin Bronze

Description

Cremone Bolt w/Knob Up to 90 In. Satin B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.