Cremone Bolt with Knob Up to 90" Satin Chrome
Mfr # 3928K.626
Zoro # G3399254
product price: $1,340.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3928K.626
Zoro #
G3399254
UPC #
-
Country of Origin
China
Details
Item
Cremone Bolt w/Knob Up to 90" Satin C
Finish
Satin Chrome
Description
Cremone Bolt w/Knob Up to 90 In. Satin C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.