Zoro Homepage

Cremone Bolt with Lever Up to 90" Bright Brass

  • Mfr # 3928L.605

  • Zoro # G3399236


product price: $1,597.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3928L.605
Zoro #
G3399236
UPC #
-
Country of Origin
China

Details

Item
Cremone Bolt w/Lever Up to 90" Bright
Finish
Bright Brass

Description

Cremone Bolt w/Lever Up to 90 In. Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.