Zoro Homepage
This item is Discontinued.
Trimco Door Pull, 3" W, 18" L AP314E-18L-4-AN.710

Door Pull, 3" W, 18" L (Discontinued)

  • Mfr # AP314E-18L-4-AN.710
  • Zoro # G7677732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP314E-18L-4-AN.710
Zoro #
G7677732
UPC #
-
Country of Origin
Mexico

Dimensions

Width
3 in
Length
18 in
Grip Thickness
1 1/4 in

Details

Item
Door Pull
Projection
3 in
Material
Bactericidal Copper Alloy
Finish
Satin
Mounting
Thru-Bolt
Grip Style
Oval
Ligature Resistant
No
Includes
Mounting Hardware
Color
Silver
Operation
Hand Pull

Description

Door Pull, Material Bactericidal Copper Alloy, Satin Finish, Width 3 in, Length 18 in, Mounting Thru-Bolt, Projection 3 in, Grip Style Oval, Grip Thickness 1 1/4 in, Includes Mounting Hardware, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.