Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOOR PULL PLATE 3.5 x 15" W/ 8" CTC PULL

  • Mfr # 1018-2.710CU

  • Zoro # G2120638


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Material
Copper Alloy
Length
15 in
Width
3 1/2 in
Projection
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1018-2.710CU
Zoro #
G2120638
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Width
3 1/2 in
Overall Width
3 1/2 in
Overall Height
15 in

Details

Finish
Satin
Material
Copper Alloy
Projection
3 in
Mounting
Thru-Bolt
Item
Door Pull Plate
Grip Style
Barrier Free Round Grip
Includes
Mounting Hardware
Color
Gray
Operation
Hand Pull
ANSI/BHMA Finish
Sterralloy - Copper Alloy
Includes Core
Core Not Included
Operation Type
Hand Pull

Description

Door Pull Plate, Material Copper Alloy, Satin Finish, Width 3 1/2 in, Length 15 in, Mounting Thru-Bolt, Projection 3 in, Grip Style Barrier Free Round Grip, Includes Mounting Hardware, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.