Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOOR PULL PLATE 4 x 16" W/ 6"CTC

  • Mfr # 1017-3.710CU

  • Zoro # G2120577


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Material
Copper Alloy
Length
16 in
Width
4 in
Projection
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1017-3.710CU
Zoro #
G2120577
UPC #
-
Country of Origin
United States

Dimensions

Length
16 in
Width
4 in
Grip Thickness
3/4 in
Overall Width
4 in
Overall Height
16 in

Details

Finish
Satin
Material
Copper Alloy
Projection
2 3/4 in
Mounting
Thru-Bolt
Item
Door Pull Plate
Includes
Mounting Hardware
Grip Style
Barrier Free Round Grip
Color
Gray
Operation
Hand Pull
Includes Core
Core Not Included
Operation Type
Hand Pull
ANSI/BHMA Finish
Sterralloy - Copper Alloy

Description

Door Pull Plate, Material Copper Alloy, Satin Finish, Width 4 in, Length 16 in, Mounting Thru-Bolt, Projection 2 3/4 in, Grip Style Barrier Free Round Grip, Grip Thickness 3/4 in, Includes Mounting Hardware, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.