DOOR PUSH PLATE 4 x 16"
Mfr # 1001-3.710CU
Zoro # G2120382
product price: $66.99
/eaKey Features
Width
4 in
Material
Copper Alloy
Finish
Satin
Length
16 in
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1001-3.710CU
Zoro #
G2120382
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Length
16 in
Overall Width
4 in
Overall Height
16 in
Details
Item
Door Push Plate
Material
Copper Alloy
Finish
Satin
Includes
Mounting Hardware
Mounting
Surface
Projection
1/16 in
Color
Gray
Features
Countersunk with Oval Head Screws
Operation
Push
ANSI/BHMA Finish
Sterralloy - Copper Alloy
Operation Type
Push
Includes Core
Core Not Included
Description
Door Push Plate, Material Copper Alloy, Satin Finish, Width 4 in, Length 16 in, Mounting Surface, Projection 1/16 in, Includes Mounting Hardware, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.