Zoro Homepage

DOOR PUSH PLATE 6 x 16"

  • Mfr # 1001-9.710CU

  • Zoro # G2120367


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Width
6 in
Material
Copper Alloy
Finish
Satin
Length
16 in
Projection
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001-9.710CU
Zoro #
G2120367
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Length
16 in
Overall Width
6 in
Overall Height
16 in

Details

Item
Door Push Plate
Material
Copper Alloy
Finish
Satin
Projection
1/16 in
Mounting
Surface
Includes
Mounting Hardware
Features
Countersunk with Oval Head Screws
Color
Gray
Operation
Push
ANSI/BHMA Finish
Sterralloy - Copper Alloy
Includes Core
Core Not Included
Operation Type
Push

Description

Door Push Plate, Material Copper Alloy, Satin Finish, Width 6 in, Length 16 in, Mounting Surface, Projection 1/16 in, Includes Mounting Hardware, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.