Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Stop with Combo Pack Screws Dark Bronze Powder Coat

  • Mfr # 1201.613

  • Zoro # G3405886


product price: $50.25
/ea

Key Features

Height
4-3/4 in
Finish
Oil Rubbed Dark Bronze
Base Dia.
2-1/4 in Dia
Features
Floor or Wall Mounted with Options for Holders, CK Versions are Heavy Duty, High Abuse School Design Which Reduces Tampering and Loss of Rubber Bumper, Available with Fasteners for Surface Mounted and Anchored Applications, Combo Pack Screws Included
Standards
BHMA L02121
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201.613
Zoro #
G3405886
UPC #
-
Country of Origin
China

Dimensions

Height
4-3/4 in
Base Dia.
2-1/4 in Dia

Details

Item
Floor Stop w/Combo Pack Screws Dark B
Finish
Oil Rubbed Dark Bronze
Features
Floor or Wall Mounted with Options for Holders, CK Versions are Heavy Duty, High Abuse School Design Which Reduces Tampering and Loss of Rubber Bumper, Available with Fasteners for Surface Mounted and Anchored Applications, Combo Pack Screws Included
Standards
BHMA L02121
Application
Commercial and Industrial Buildings, K-12 Schools, Office Buildings, Retail and Strip Malls, Universities and Higher Education
Series
1201

Description

Floor Stop w/Combo Pack Screws Dark B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.