Zoro Homepage

FLUSH DOOR PULL 3-1/2"X4-3/4" SURFACE

  • Mfr # 1115.710CU

  • Zoro # G2863450


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
Finish
Satin
Projection
1/8 in
Inner Mounting Hole Ctr. to Ctr.
10-1/8"
Hardware
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1115.710CU
Zoro #
G2863450
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#6
Grip Dia.
1/4"
Overall Length
4 3/4 in
Overall Width
3 1/2 in
Grip Height
3 1/2 in
Cutout Width
3 9/16 in
Grip Width
3 1/2 in
Cutout Depth
15/16 in
Cutout Length
2 5/8 in

Details

Material
Copper
Finish
Satin
Projection
1/8 in
Inner Mounting Hole Ctr. to Ctr.
10-1/8"
Hardware
Included
Color
Silver
Mounting Hole Center to Center
3 5/8 in
Item
Recessed Pull Handle
Load Rated (Y/N)
N
Outer Mounting Hole Ctr. to Ctr.
4-43/64"
Vert. Mounting Hole Ctr. to Ctr.
3 5/8 in
Product Type
Tray Pull Handle
Folding Type
Fixed
Standards
BHMA Certified
ANSI/BHMA Finish
Sterralloy - Copper Alloy
Load Rating
Load Rated
Mounting Hole Center to Center - Vertical
3 5/8 in
Number of Mounting Holes
4
Handle Shape
Tray
Grip Shape
Rectangular
Includes Hardware
Hardware Included
Projection Type
Recessed

Description

Recessed Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Holes, Material Copper, Finish Satin, Mounting Hole Center to Center 3.63 in, Vert. Mounting Hole Ctr. to Ctr. 3 5/8 in, Projection 0.13 in, Grip Thickness Not Applicable, Screw Size #6, Overall Length 4.8 in, Overall Width 3.5 in, Grip Length Not Applicable, Color Silver, Degree Offset Not Applicable, Grip Height 3 1/2 in, Hardware Included, Product Type Pull Handle, Standards BHMA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.