Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Focal Round Flush Cup Pull Bright Chrome

  • Mfr # 7059.625

  • Zoro # G2157265


product price: $78.25
/ea
Free Shipping & Returns

Key Features

Finish
Bright Chrome
Mounting Type
Flush
Grip Style
Round
Product Type
Pull
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7059.625
Zoro #
G2157265
UPC #
-
Country of Origin
China

Details

Item
Focal Round Flush Cup Pull Bright Chrome
Finish
Bright Chrome
Mounting Type
Flush
Grip Style
Round
Product Type
Pull

Description

Focal Round Flush Cup Pull Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.