Zoro Homepage

Gooseneck Floor Stop Combo Pack Torx Screws Satin Chrome 2-1/4" High

  • Mfr # 1214CK.626

  • Zoro # G1921934


product price: $33.79
/ea

Key Features

Height
2-1/4 in
Includes
(3) #8-32 x 1 in Torx Drive Machine Screws, (2) #14 x 3/4 in Escutcheon Pins Inserted Through the Housing Into the Bumper Toeliminate the Possibility of the Bumper Threading Out
Base Dia.
2.63 in L x 1-3/4 in W
Tip Material
Rubber
Features
Three Point Attachment for Increased Durability, Replaceable Rubber is Countersunk to Minimize Exposed Lip, Designed for High-Abuse and Incorporates Tamper Resistant Including a Countersunk Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1214CK.626
Zoro #
G1921934
UPC #
-
Country of Origin
China

Dimensions

Height
2-1/4 in
Base Dia.
2.63 in L x 1-3/4 in W

Details

Item
Gooseneck Floor Stop Combo Pack Torx Scr
Includes
(3) #8-32 x 1 in Torx Drive Machine Screws, (2) #14 x 3/4 in Escutcheon Pins Inserted Through the Housing Into the Bumper Toeliminate the Possibility of the Bumper Threading Out
Tip Material
Rubber
Features
Three Point Attachment for Increased Durability, Replaceable Rubber is Countersunk to Minimize Exposed Lip, Designed for High-Abuse and Incorporates Tamper Resistant Including a Countersunk Rubber
Finish
Satin Chrome
Standards
BHMA, LEED
Application
Commercial and Industrial Buildings, Government and Military Facilities, Hospitality, K-12 Schools, Manufacturing Facilities, Office Buildings, Public Buildings and Facilities, Schools, Universities and Higher Education
Series
1214

Description

Gooseneck Floor Stop Combo Pack Torx Scr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.