Zoro Homepage

GRP 3/4"DI 12"CC G MT BTB

  • Mfr # 1194G-4-4.710CU

  • Zoro # G2120522


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Color
Silver
Material
Copper
Projection
2 3/4 in
Outer Mounting Hole Ctr. to Ctr.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1194G-4-4.710CU
Zoro #
G2120522
UPC #
-
Country of Origin
United States

Dimensions

Grip Dia.
3/4 in
Diameter
3/4"
Grip Length
12 in
Overall Length
12 3/4 in
Screw Size
1/4"-20
Grip Height
11 1/4 in
Overall Width
12 3/4 in
Grip Diameter
3/4 in

Details

Finish
Satin
Color
Silver
Material
Copper
Projection
2 3/4 in
Outer Mounting Hole Ctr. to Ctr.
12 in
Item
Pull Handle
Hardware
Included
Mounting Hole Center to Center
12 in
Load Rated (Y/N)
N
Vert. Mounting Hole Ctr. to Ctr.
12 in
Inner Mounting Hole Ctr. to Ctr.
12 in
Shape
Round
Product Type
Pull Handle
ADA Compliance
ADA Compliant
Number of Mounting Holes
2
Handle Shape
Push Bar
Grip Shape
Round
Load Rating
Load Rated
Resistance Properties
Antimicrobial
Grip Offset
1 7/8 in
Folding Type
Fixed
ANSI/BHMA Finish
Sterralloy - Copper Alloy
Projection Type
Non-Recessed
Includes Hardware
Hardware Included
Standards
BHMA Certified
For Industry
Commercial, Government, Hospitality, Industrial, Military, Residential, Retail, Education

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Thru-Bolt, Material Copper, Finish Satin, Mounting Hole Center to Center 12 in, Inner Mounting Hole Ctr. to Ctr. 12 in, Outer Mounting Hole Ctr. to Ctr. 12 in, Vert. Mounting Hole Ctr. to Ctr. 12 in, Projection 2.75 in, Grip Dia. 3/4 in, Grip Thickness Not Applicable, Screw Size 1/4 In.-20, Overall Length 12.8 in, Overall Width 12.8 in, Grip Length 12 in, Color Silver, Degree Offset Not Applicable, Grip Height 11 1/4 in, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.