This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1835-2.710CU
Zoro #
G7677504
UPC #
-
Country of Origin
Mexico
Dimensions
Length
15 in
Width
3 1/2 in
Grip Thickness
3/4 in
Overall Width
3 1/2 in
Overall Height
15 in
Details
Finish
Satin
Material
Copper
Projection
2 7/8 in
Mounting
Surface
Item
Door Pull Plate
Color
Gray
Includes
Mounting Hardware, Through Mounted Push Plate
Operation
Hand Pull
Ligature Resistant
No
Grip Style
Rectangular
Features
Combined with a 0.05 in or 1/8 in Push Plate
ANSI/BHMA Finish
Sterralloy - Copper Alloy
Includes Core
Core Not Included
Operation Type
Hand Pull
Description
Door Pull Plate, Material Copper, Satin Finish, Width 3 1/2 in, Length 15 in, Mounting Surface, Projection 2 7/8 in, Grip Style Rectangular, Grip Thickness 3/4 in, Includes Mounting Hardware, Through Mounted Push Plate, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.