Zoro Homepage

Hands Free Arm Pull, 4 in Width, Silver

  • Mfr # 1835-3.710CU

  • Zoro # G800677898


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Material
Copper Alloy
Finish
Satin
Projection
3 1/2 in
Length
16 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1835-3.710CU
Zoro #
G800677898
UPC #
-
Country of Origin
Mexico

Dimensions

Length
16 in
Width
4 in
Grip Thickness
3/4 in
Overall Width
4 in
Overall Height
16 in

Details

Material
Copper Alloy
Finish
Satin
Projection
3 1/2 in
Mounting
Single Pull
Grip Style
Rectangular
Color
Gray
Includes
Mounting Hardware, Through Mounted Push Plate
Ligature Resistant
No
Operation
Hand Pull
Item
Door Pull Plate
ANSI/BHMA Finish
Sterralloy - Copper Alloy
Operation Type
Hand Pull
Includes Core
Core Not Included

Description

Door Pull Plate, Material Copper Alloy, Satin Finish, Width 4 in, Length 16 in, Mounting Single Pull, Projection 3 1/2 in, Grip Style Rectangular, Grip Thickness 3/4 in, Includes Mounting Hardware, Through Mounted Push Plate, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.