Zoro Homepage

Hands Free Arm Pull, 6 3/4 in Width

  • Mfr # AP333E-19-4.710CU

  • Zoro # G900677897


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Material
Copper Alloy
Finish
Satin
Projection
6 1/2 in
Length
19 in
Width
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP333E-19-4.710CU
Zoro #
G900677897
UPC #
-
Country of Origin
Mexico

Dimensions

Length
19 in
Width
6 3/4 in
Grip Thickness
1 1/4 in
Overall Width
1 3/4 in
Overall Height
19 in

Details

Material
Copper Alloy
Finish
Satin
Projection
6 1/2 in
Mounting
Single Pull
Grip Style
Tubular
Includes
Mounting Hardware
Color
Gray
Ligature Resistant
No
Item
Door Pull Plate
Operation
Hands-Free Pull
Features
Adjustable Standoffs
Operation Type
Hand Pull
ANSI/BHMA Finish
Sterralloy - Copper Alloy
Includes Core
Core Not Included

Description

Door Pull Plate, Material Copper Alloy, Satin Finish, Width 6 3/4 in, Length 19 in, Mounting Single Pull, Projection 6 1/2 in, Grip Style Tubular, Grip Thickness 1 1/4 in, Includes Mounting Hardware, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.