Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Floor Stop and Holder Satin Chrome

  • Mfr # 1257M.626

  • Zoro # G0132616


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Height
3-3/8 in
Base Dia.
3-1/2 in L x 2 in W
Features
Engineered for High-Abuse Applications, Combo Floor Stop and Holder
Finish
Satin Chrome
Application
Government and Military Facilities, Prisons and Detention Facilities, Schools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1257M.626
Zoro #
G0132616
UPC #
-
Country of Origin
China

Dimensions

Height
3-3/8 in
Base Dia.
3-1/2 in L x 2 in W

Details

Item
Heavy Duty Floor Stop And Holder Satin C
Features
Engineered for High-Abuse Applications, Combo Floor Stop and Holder
Finish
Satin Chrome
Application
Government and Military Facilities, Prisons and Detention Facilities, Schools
Standards
BHMA, LEED
Series
1257

Description

Heavy Duty Floor Stop And Holder Satin C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.