Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOSPITAL DOOR PULL 6"CTC

  • Mfr # 1134.710CU

  • Zoro # G2120419


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Color
Silver
Material
Copper
Projection
3 1/2 in
Outer Mounting Hole Ctr. to Ctr.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1134.710CU
Zoro #
G2120419
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
9 1/16 in
Grip Length
9 in
Grip Height
3 1/2 in
Overall Width
1 1/2 in
Screw Size
#8
Grip Dia.
3/4 in
Grip Width
3 1/2 in
Grip Diameter
3/4 in

Details

Finish
Satin
Color
Silver
Material
Copper
Projection
3 1/2 in
Outer Mounting Hole Ctr. to Ctr.
6 in
Item
Pull Handle
Mounting Hole Center to Center
6 in
Load Rated (Y/N)
N
Inner Mounting Hole Ctr. to Ctr.
6 in
Hardware
Included
Vert. Mounting Hole Ctr. to Ctr.
6 in
Product Type
Push Bar
ADA Compliance
ADA Compliant
Handle Shape
Push Bar
Standards
BHMA Certified
Number of Mounting Holes
4
Resistance Properties
Antimicrobial
Load Rating
Load Rated
Projection Type
Non-Recessed
ANSI/BHMA Finish
Sterralloy - Copper Alloy
Folding Type
Fixed
Includes Hardware
Hardware Included
Grip Shape
Round
Grip Offset
3 3/4 in
For Industry
Commercial, Government, Hospitality, Industrial, Military, Residential

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Holes, Material Copper, Finish Satin, Mounting Hole Center to Center 6 in, Inner Mounting Hole Ctr. to Ctr. 6 in, Outer Mounting Hole Ctr. to Ctr. 6 in, Vert. Mounting Hole Ctr. to Ctr. 6 in, Projection 3.5 in, Grip Dia. 3/4 in, Grip Thickness Not Applicable, Screw Size #8, Overall Length 9.1 in, Overall Width 1.5 in, Grip Length 9 in, Color Silver, Degree Offset Not Applicable, Grip Height 3 1/2 in, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.