LH PDQ Mortise Push Pull Storeroom LatchBoth Levers Down SC Satin SS
Mfr # 1562Q57-LH.626/630
Zoro # G0143335
product price: $949.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Pull
Lockset Function
Storeroom
Finish
Satin
Strike Type
Mortise
Includes
Latch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1562Q57-LH.626/630
Zoro #
G0143335
UPC #
-
Country of Origin
China
Details
Item
Lh Pdq Mortise Push Pull Storeroom Latch
Lockset Handle Type
Pull
Lockset Function
Storeroom
Finish
Satin
Strike Type
Mortise
Includes
Latch
Outside Trim Type
Push
Description
Lh Pdq Mortise Push Pull Storeroom Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.