Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Offset Pull, 3/4" Diameter and 8" CTC Satin Brass 90 Degree

  • Mfr # 1199-1.606

  • Zoro # G0150405


product price: $74.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1199-1.606
Zoro #
G0150405
UPC #
-
Country of Origin
China

Details

Item
Offset,Pull, 3/4" dia. And 8" Ctc Sa

Description

Offset,Pull, 3/4 In. dia. And 8 In. Ctc Sa

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.