Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull with Thru Mounting Aluminum 5" CTC

  • Mfr # 1117-1--TM.628

  • Zoro # G3424095


product price: $56.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1117-1--TM.628
Zoro #
G3424095
UPC #
-
Country of Origin
China

Details

Item
Pull w/Thru Mounting Aluminum 5" CTC

Description

Pull w/Thru Mounting Aluminum 5 In. CTC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.