Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Flush Spindle Pull with 3/8" Spindle Bright Brass

  • Mfr # 1068-38.605

  • Zoro # G2148439


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Brass
Mounting Type
Flush
Grip Style
Round
Product Type
Pull
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1068-38.605
Zoro #
G2148439
UPC #
-
Country of Origin
China

Details

Item
Round Flush Spindle Pull with 3/8" Spind
Finish
Bright Brass
Mounting Type
Flush
Grip Style
Round
Product Type
Pull

Description

Round Flush Spindle Pull with 3/8 In. Spind

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.