Round Flush Spindle Pull with 9/32" Spindle Satin Brass
Mfr # 1068.606
Zoro # G0090083
product price: $456.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Brass
Mounting Type
Flush
Grip Style
Round
Product Type
Pull
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1068.606
Zoro #
G0090083
UPC #
-
Country of Origin
China
Details
Item
Round Flush Spindle Pull with 9/32" Spin
Finish
Satin Brass
Mounting Type
Flush
Grip Style
Round
Product Type
Pull
Description
Round Flush Spindle Pull with 9/32 In. Spin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.