Zoro Homepage

School Version Cast Convex Wall Bumper Satin Chrome

  • Mfr # 1270CXSV.626

  • Zoro # G0091605


product price: $15.29
/ea

Key Features

Finish
Satin Chrome
Height
1-1/16 in
Base Diameter
2-1/8 in Dia x 1/2 in H
Material
Rubber
Projection
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1270CXSV.626
Zoro #
G0091605
UPC #
-
Country of Origin
China

Dimensions

Height
1-1/16 in
Base Diameter
2-1/8 in Dia x 1/2 in H

Details

Finish
Satin Chrome
Material
Rubber
Projection
1 in
Item
School Version Cast Convex Wall Bumper S
Color
Gray
Series
1270

Description

School Version Cast Convex Wall Bumper S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.