
Square Corner Pull Plate 5-1/2" 1193 Pull Satin SS 4"x16"
Mfr # 1013-3.630
Zoro # G2150441
product price: $59.19
/eaKey Features
Finish
Satin Stainless Steel
Height
16 in
Width
4 in
Projection
2 in
Mounting
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1013-3.630
Zoro #
G2150441
UPC #
-
Country of Origin
China
Dimensions
Height
16 in
Width
4 in
Details
Finish
Satin Stainless Steel
Projection
2 in
Mounting
Surface
Item
Square Corner Pull Plate 5-1/2" 1193 Pul
Features
Standards
BHMA J405, ANSI A117.1
Lockset Function
Pull Plate
Application
Retail and Strip Malls, Commercial and Industrial Buildings, Multifamily and Mixed-Use, Government and Military Facilities, Public Buildings and Facilities
Series
1013
Description
Square Corner Pull Plate 5-1/2 In. 1193 Pul
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.