Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Flush Spindle Pull with 5/16" Spindle Bright Brass

  • Mfr # 1067-516.605

  • Zoro # G0103523


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Brass
Mounting Type
Flush
Product Type
Pull
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1067-516.605
Zoro #
G0103523
UPC #
-
Country of Origin
China

Details

Item
Square Flush Spindle Pull with 5/16" Spi
Finish
Bright Brass
Mounting Type
Flush
Product Type
Pull

Description

Square Flush Spindle Pull with 5/16 In. Spi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.