Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Round Flush Spindle Pull with 3/8" Spindle Satin Brass

  • Mfr # 1066S-38.606

  • Zoro # G2153880


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Brass
Mounting Type
Flush
Grip Style
Round
Product Type
Pull
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1066S-38.606
Zoro #
G2153880
UPC #
-
Country of Origin
China

Details

Item
Tapered Round Flush Spindle Pull with 3
Finish
Satin Brass
Mounting Type
Flush
Grip Style
Round
Product Type
Pull

Description

Tapered Round Flush Spindle Pull with 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.