Tapered Round Flush Spindle Pull with 3/8" Spindle Satin Chrome
Mfr # 1066S-38.626
Zoro # G0107337
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Mounting Type
Flush
Grip Style
Round
Product Type
Pull
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1066S-38.626
Zoro #
G0107337
UPC #
-
Country of Origin
China
Details
Item
Tapered Round Flush Spindle Pull with 3
Finish
Satin Chrome
Mounting Type
Flush
Grip Style
Round
Product Type
Pull
Description
Tapered Round Flush Spindle Pull with 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.