Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24"x80"x13/8" Primed 1Panel Interior Flat Panel Ovolo Bead 71/4" RH Prehung Brushed Chrome

  • Mfr # 2068pri8020RH26D714

  • Zoro # G001789727


product price: $301.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Door Width
24"
Handing
Right Hand
Hinge Color
US26D Brushed Chrome
Jamb Size
7-1/4"
Width
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2068pri8020RH26D714
Zoro #
G001789727
UPC #
840024535160
Country of Origin
Viet Nam

Dimensions

Door Width
24"
Jamb Size
7-1/4"
Width
24"

Details

Handing
Right Hand
Hinge Color
US26D Brushed Chrome

Description

This Trimlite Interior Flat Panel Door with Ovolo Bead will enhance the warmth and beauty of any home. Our ovolo sticking provides a traditional look and will make a memorable impression on your home's interior. New or old, our Flat Panel Door with Ovolo Bead will enhance any home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products