28"x80"x13/8" Primed 1Panel Interior Flat Panel Door Ovolo Bead 69/16" LH Prehung Door Black Hinges
- Mfr # 2468pri8020LH1D6916
- Zoro # G001789703
product price:Â
$
324.99
/ea
Key Features
Door Width
28"
Handing
Left Hand
Hinge Color
US1D Black
Jamb Size
6-9/16"
Width
28"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2468pri8020LH1D6916
- Zoro #
- G001789703
- UPC #
- 840024534552
- Country of Origin
- Viet Nam
- Handing
- Left Hand
- Hinge Color
- US1D Black
Dimensions
- Door Width
- 28"
- Jamb Size
- 6-9/16"
- Width
- 28"
Description
This Trimlite Interior Flat Panel Door with Ovolo Bead will enhance the warmth and beauty of any home. Our ovolo sticking provides a traditional look and will make a memorable impression on your home's interior. New or old, our Flat Panel Door with Ovolo Bead will enhance any home.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.