30"x80"x13/8" Primed 1Panel Interior Flat Panel Door Ovolo Bead 71/4" RH Prehung Door Matte Hinges

  • Mfr # 2668pri8020RH10B714

  • Zoro # G201787349


product price:  $327.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Door Width
30"
Handing
Right Hand
Hinge Color
US10B Oil Rubbed Bronze
Jamb Size
7-1/4"
Width
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2668pri8020RH10B714
Zoro #
G201787349
UPC #
840024533890
Country of Origin
Viet Nam

Dimensions

Door Width
30"
Jamb Size
7-1/4"
Width
30"

Details

Handing
Right Hand
Hinge Color
US10B Oil Rubbed Bronze

Description

This Trimlite Interior Flat Panel Door with Ovolo Bead will enhance the warmth and beauty of any home. Our ovolo sticking provides a traditional look and will make a memorable impression on your home's interior. New or old, our Flat Panel Door with Ovolo Bead will enhance any home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products