Zoro Homepage

34"x80"x13/8" Primed 1Panel Interior Flat Panel Ovolo Bead 71/4" RH Prehung

  • Mfr # 2168pri8020RH15714

  • Zoro # G801783925


product price: $327.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Door Width
34"
Handing
Right Hand
Hinge Color
US15 Satin Nickel
Jamb Size
7-1/4"
Width
34"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2168pri8020RH15714
Zoro #
G801783925
UPC #
840024534361
Country of Origin
Viet Nam

Dimensions

Door Width
34"
Jamb Size
7-1/4"
Width
34"

Details

Handing
Right Hand
Hinge Color
US15 Satin Nickel

Description

This Trimlite Interior Flat Panel Door with Ovolo Bead will enhance the warmth and beauty of any home. Our ovolo sticking provides a traditional look and will make a memorable impression on your home's interior. New or old, our Flat Panel Door with Ovolo Bead will enhance any home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products