Exterior Single Door, Left Hand, 1.75 Thick, Fiberglass

  • Mfr # 3068LHISPSF1PSHK49161DB

  • Zoro # G401903419


product price:  $748.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Jamb Width
4-9/16"
Thickness
1.75
Material
Fiberglass
Size
36" x 80"
Color
Unfinished White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3068LHISPSF1PSHK49161DB
Zoro #
G401903419
UPC #
840024586131
Country of Origin
United States

Dimensions

Jamb Width
4-9/16"
Thickness
1.75
Size
36" x 80"
Width
36"
Actual Height
81.75
Jamb Shield Thickness (In.)
4.5625
Actual Width
37.5
Hinge Size
4"

Details

Item
Exterior Single Door
Hand
Left Hand
Material
Fiberglass
Color
Unfinished White
Weight
135
Panel Style
1-Panel
Weatherstrip Color
Black
Pre-Drilled
Yes
Sill Type
Adjustable
Sweep Color
Black
Glass Type
None
Stainable
No
Weatherstripping
Yes
Sweep
Yes
Hinge Color
US1D Black
Jamb Type
Composite
Door Style
1-Panel Shaker
Sill Color
Bronze
Pre-Hung
Yes
Series Name
Shaker Series

Description

Trimlite's Fiberglass Front Doors are built to last and our 1-Panel Shaker Exterior Fiberglass door can add substanial curb appeal to your home. This smooth 1-panel shaker fiberglass door The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.