Exterior Single Door, Left Hand, 1.75 Thick, Fiberglass

  • Mfr # 3068LHISPSF1PSHK691610BB

  • Zoro # G901903452


product price:  $802.99
/ea
Additional $355.00 delivery surcharge applies per item.
See details

Key Features

Jamb Width
6-9/16"
Hand
Left Hand
Thickness
1.75
Material
Fiberglass
Size
36" x 80"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3068LHISPSF1PSHK691610BB
Zoro #
G901903452
UPC #
840024586193
Country of Origin
United States

Dimensions

Jamb Width
6-9/16"
Thickness
1.75
Size
36" x 80"
Width
36"
Actual Width
37.5
Jamb Shield Thickness (In.)
6.5625
Actual Height
81.75
Hinge Size
4"

Details

Item
Exterior Single Door
Hand
Left Hand
Material
Fiberglass
Color
Unfinished White
Weight
135
Panel Style
1-Panel
Pre-Drilled
Yes
Weatherstrip Color
Black
Hinge Color
US10B Oil Rubbed Bronze
Glass Type
None
Sill Type
Adjustable
Stainable
No
Series Name
Shaker Series
Sill Color
Bronze
Sweep
Yes
Sweep Color
Black
Pre-Hung
Yes
Weatherstripping
Yes
Door Style
1-Panel Shaker
Jamb Type
Composite

Description

Trimlite's Fiberglass Front Doors are built to last and our 1-Panel Shaker Exterior Fiberglass door can add substanial curb appeal to your home. This smooth 1-panel shaker fiberglass door The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.