Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass

  • Mfr # 2868LHISPSF20F5LS491615B

  • Zoro # G801904085


product price:  $2,158.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Hand
Left Hand/Inswing
Thickness
1.75
Material
Fiberglass
Color
Unfinished White
Size
32" x 80"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2868LHISPSF20F5LS491615B
Zoro #
G801904085
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.75
Size
32" x 80"
Jamb Shield Thickness (In.)
4.5625
Actual Height
81.75
Actual Width
33.5
Hinge Size
4"

Details

Item
Exterior Single Door
Hand
Left Hand/Inswing
Material
Fiberglass
Color
Unfinished White
Weight
135
Panel Style
None
Weatherstripping
Yes
Door Style
Contemporary French Door
Series Name
Contemporary Series
Pre-Drilled
Yes
Sill Type
Adjustable
Jamb Type
Composite
Hinge Color
Satin Nickel
Sweep Color
Black
Glass Type
Satin Etch Glass
Weatherstrip Color
Black
Sweep
Yes
Stainable
No
Sill Color
Bronze
Pre-Hung
Yes

Description

Trimlite's Fiberglass Front Doors are built to last and our contemporary door can add substanial curb appeal to your home. This smooth flush contemporary door with 4-lites of glass The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.