Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass
- Mfr # 2868LHISPSF20FC49161DB
- Zoro # G401902726
product price:Â
$
821.99
/ea
Key Features
Door Style
Contemporary French Door
Material
Fiberglass
Hand
Left Hand/Inswing
Color
Unfinished White
Thickness
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2868LHISPSF20FC49161DB
- Zoro #
- G401902726
- UPC #
- -
- Country of Origin
- United States
- Door Style
- Contemporary French Door
- Material
- Fiberglass
- Hand
- Left Hand/Inswing
- Color
- Unfinished White
- Hinge Color
- Black
- Panel Style
- None
- Glass Type
- Clear Glass
- Pre-Drilled
- Yes
- Pre-Hung
- Yes
- Jamb Type
- Composite
- Series Name
- Exterior French Door Series
- Item
- Exterior Single Door
- Weight
- 135
- Stainable
- No
- Weatherstripping
- Yes
- Sill Color
- Bronze
- Sweep
- Yes
- Weatherstrip Color
- Black
- Sweep Color
- Black
- Sill Type
- Adjustable
Dimensions
- Thickness
- 1.75
- Hinge Size
- 4"
- Size
- 32" x 80"
- Actual Height
- 81.75
- Actual Width
- 33.5
- Jamb Shield Thickness (In.)
- 4.5625
Description
Trimlite's Fiberglass French Doors are built to last and our flush-glazed door can add substanial curb appeal to your home. This smooth flush contemporary door with a single 764 glass fiberglass door The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.