Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass

  • Mfr # 2868LHISPSF2PSHK69161DB

  • Zoro # G801902845


product price:  $815.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Hand
Left Hand/Inswing
Thickness
1.75
Material
Fiberglass
Color
Unfinished White
Size
32" x 80"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2868LHISPSF2PSHK69161DB
Zoro #
G801902845
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.75
Size
32" x 80"
Actual Width
33.5
Jamb Shield Thickness (In.)
6.5625
Actual Height
81.75
Hinge Size
4"

Details

Item
Exterior Single Door
Hand
Left Hand/Inswing
Material
Fiberglass
Color
Unfinished White
Weight
135
Panel Style
2-Panel
Stainable
No
Sill Color
Bronze
Series Name
Shaker Series
Sill Type
Adjustable
Pre-Drilled
Yes
Weatherstripping
Yes
Pre-Hung
Yes
Door Style
2-Panel Shaker
Weatherstrip Color
Black
Sweep Color
Black
Glass Type
None
Sweep
Yes
Jamb Type
Composite
Hinge Color
Black

Description

Trimlite's Fiberglass Front Doors are built to last and our 2-Panel Shaker Exterior Fiberglass door can add substanial curb appeal to your home. This smooth 2-panel shaker fiberglass door The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.