
Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass
Mfr # 2868LHISPSF3PSHK491615B
Zoro # G801903200
product price:Â $798.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
Key Features
Hand
Left Hand/Inswing
Thickness
1.75
Material
Fiberglass
Color
Unfinished White
Size
32" x 80"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2868LHISPSF3PSHK491615B
Zoro #
G801903200
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1.75
Size
32" x 80"
Actual Height
81.75
Jamb Shield Thickness (In.)
4.5625
Actual Width
33.5
Hinge Size
4"
Description
Trimlite's Fiberglass Front Doors are built to last and our 3-Panel Shaker Exterior Fiberglass door can add substanial curb appeal to your home. This smooth 3-panel shaker fiberglass door The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.